Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Periosteal Elevators - Molt M9 and Seldin S23

Catalog No. 21124713 Shop All Surgical Design Products
Change view
Click to view available options
Length (Metric):
17.8 cm
20 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
21-124-713 17.8 cm
21-124-714 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-713 Supplier Surgical Design™ Supplier No. DELMPE09
Add to Cart
Add to Cart

Periosteal elevators are designed for controlled tissue reflection and bone exposure for surgical and dental dissections.

  • Two precision variations available:, Molt M9 Periosteal Elevator, Seldin S23 Periosteal Elevator
  • Designed for controlled reflection of soft tissue and periosteum
  • Dual-ended blades allow versatility in elevation, scraping, and exposure
  • Rigid, ergonomic handle ensures enhanced control and stability
  • Precision-machined tips for clean dissection with minimal tissue trauma
  • Constructed from high-quality surgical stainless steel for durability
  • Corrosion-resistant and fully autoclavable
  • Ideal for oral surgery, implant work, periodontal procedures, and bone exposure
  • Autopsy/postmortem applications: Scalp reflection, thoracic/abdominal wall elevation, periosteum stripping, and controlled tissue separation during forensic examinations

Specifications

Product Type Periosteal Elevator
Handle Material Stainless Steel
Length (Metric) 17.8 cm
Material Stainless Steel
Size Adult
Autoclavable Autoclavable
Color Silver
Tip Style Molt M9
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.