Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Periosteum Bone Curettes Set

Catalog No. 21125072 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-072 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-125-072 Supplier Surgical Design™ Supplier No. OS0005H
Add to Cart
Add to Cart

Periosteum bone curettes set supports precision scraping, debridement, and bone preparation for surgical, orthopedic, dental, and autopsy procedures.

  • Complete multi-size set for versatile bone scraping and tissue removal
  • Sharp, double-ended curettes for efficient access to narrow or deep anatomical areas
  • Ideal for periosteal elevation, debridement, and bone margin cleaning
  • Ergonomic handles provide excellent control and reduced hand fatigue
  • Premium stainless steel construction for durability, corrosion resistance, and repeated sterilization
  • Suitable for orthopedic surgery, dental procedures, pathology, and postmortem/autopsy use

Specifications

Product Type Bone Curettes
Blade Material Stainless Steel
Blade Style Curettes
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Material Stainless Steel
Autoclavable Autoclavable
Color Silver
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.