Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech High-flow peristaltic pump, universal power adapter. 66:1 motor delivers flow rates from 0.07-18ml/min.
SDP

Catalog No. 5081169
Encompass

The Instech P720/66 is the high-flow model in the P720 series of compact peristaltic pumps. It delivers the precision of a syringe pump for applications like tissue perfusion and continuous infusion without volume limitations. Unlike lower-flow models, the P720/66 uses a planetary gearhead to manage higher torque requirements for larger tubing and flow rates.

Features

  • Type: High-flow miniature peristaltic pump
  • Flow Rate Range: 70 µL/min to 18 mL/min (up to 1080 mL/hr)
  • Accuracy: Better than ±5% with linear speed control
  • Construction: Precision pump head with Swiss motor and planetary gearhead
  • Power: Universal 15VDC adapter (does not support battery backup)
  • Compatibility: Mates with single and dual-channel P720 tube sets

Catalog No. 50-811-69 Supplier Instech Supplier No. P720/66
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech P720/66 is the high-flow model in the P720 series of compact peristaltic pumps. It delivers the precision of a syringe pump for applications like tissue perfusion and continuous infusion without volume limitations. Unlike lower-flow models, the P720/66 uses a planetary gearhead to manage higher torque requirements for larger tubing and flow rates.

Features

  • Type: High-flow miniature peristaltic pump
  • Flow Rate Range: 70 µL/min to 18 mL/min (up to 1080 mL/hr)
  • Accuracy: Better than ±5% with linear speed control
  • Construction: Precision pump head with Swiss motor and planetary gearhead
  • Power: Universal 15VDC adapter (does not support battery backup)
  • Compatibility: Mates with single and dual-channel P720 tube sets

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.