Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Very-low-flow peristaltic pump, 10683:1 motor delivers flow rates from 0.8-200l/min.
SDP

Catalog No. 5081167
Encompass

The Instech P720/10K is the very-low-flow model in the P720 series of compact peristaltic pumps. It is designed to deliver the precise, pulse-free flow rates of a syringe pump for applications like microdialysis and mouse infusion without the volume limitations of a syringe. Its analog circuitry is specifically designed to minimize electromagnetic radiation for use near sensitive intracellular recordings.

Features

  • Type: Very-low-flow miniature peristaltic pump
  • Flow Rate Range: 0.8 µL/min to 200 µL/min (0.05 to 12 mL/hr) depending on tubing size
  • Accuracy: Better than ±5% with linear speed control (0-100 dial)
  • Construction: Precision-machined pump head with a Swiss-made motor and spur gearhead
  • Power Source: Universal 15VDC AC adapter or internal 9V lithium battery backup
  • Compatibility: Mates with single and dual-channel P720 tube sets

Catalog No. 50-811-67 Supplier Instech Supplier No. P720/10K
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech P720/10K is the very-low-flow model in the P720 series of compact peristaltic pumps. It is designed to deliver the precise, pulse-free flow rates of a syringe pump for applications like microdialysis and mouse infusion without the volume limitations of a syringe. Its analog circuitry is specifically designed to minimize electromagnetic radiation for use near sensitive intracellular recordings.

Features

  • Type: Very-low-flow miniature peristaltic pump
  • Flow Rate Range: 0.8 µL/min to 200 µL/min (0.05 to 12 mL/hr) depending on tubing size
  • Accuracy: Better than ±5% with linear speed control (0-100 dial)
  • Construction: Precision-machined pump head with a Swiss-made motor and spur gearhead
  • Power Source: Universal 15VDC AC adapter or internal 9V lithium battery backup
  • Compatibility: Mates with single and dual-channel P720 tube sets

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.