Learn More
Bio Plas PermaFrame 384-Well Full-Skirt PCR Plate with A24 Notch and Clear Wells
Description
- PermaFrame 384-well
- Full-skirt PCR plate
- A24
- Clear wells
Specifications
Specifications
| Barcode | No Barcode |
| Format | Single Notch Corner |
| Array | 24 x 16 |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Disposable | Single-use |
| Product Type | PCR Plate |
| Material | Polycarbonate |
| Volume (Metric) Well | 30 μL |
| No. of Wells | 384 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.