Learn More
Bio Plas PermaFrame 96-Well Full-Skirt PCR Plate with Clear Wells
Description
- PermaFrame 96-well full-skirt
- 0.1mL PCR plate
- Clear wells
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Color | Assorted |
| Disposable | Single-use |
| Product Type | PCR Plate |
| Material | Polycarbonate |
| Volume (Metric) Well | 0.1 mL |
| No. of Wells | 96 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.