Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

C.L. Sturkey Permanent Microtome Knife

Catalog No. 22210017 Shop All CL Sturkey Products
Change view
Click to view available options
Length (Metric):
12.5 cm
16 cm
18.5 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-210017 12.5 cm
22-210021 18.5 cm
22-210019 16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-210017 Supplier C.L. Sturkey Supplier No. K125D
Add to Cart
Add to Cart

A premium line of permanent, steel microtome knives that have earned national and international recognition

Order Info

Reconditioning service is available for these knives; contact your Fisher HealthCare Account Manager.

Specifications

Product Type Permanent Microtome Knife
For Use With (Application) For General Paraffin and Cryostat use
Material Tempered Steel
Length (English) 4.92 in.
Length (Metric) 12.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.