Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Permanent Self-laminating Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers

Catalog No. 17011537 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
0.25 x 1.1 in.
1 x 1.9 in.
Height (Metric):
6.35 mm
25.4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Height (Metric)
17-011-537 0.25 x 1.1 in. 6.35 mm
17-011-984 1 x 1.9 in. 25.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-011-537 Supplier Brady™ Supplier No. M6105427AW
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Self-laminating Vinyl is an ideal material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

  • Self-laminating vinyl is ideal for use in cable and wire labeling and general-purpose marking in labs
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • UL approved
  • Service temperature of -40°C to 70°C (-40°F to 158°F)
  • Made of B-427 vinyl

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 0.25 x 1.1 in.
Length (English) 0.25 in.
Width (English) 1.1 in.
Width (Metric) 27.94 mm
Height (Metric) 6.35 mm
Alternate Part Number M6-105-427-AW
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.