Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ Bulk Fluid-resistant Heat Shrink Wire and Cable Labels for M6/M7 Printers

Catalog No. 17011359 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
0.182 x 1 in.
0.235 x 1 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.444 x 1 in.
0.645 x 1 in.
0.851 x 1 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
8 to 1 AWG
Color:
White
Yellow
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.28 mm
16.38 mm
21.62 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Wire Gauge Color Height (Metric)
17-011-359 0.182 x 1 in. 28 to 20 AWG White 4.62 mm
17-011-303 0.235 x 1 in. 22 to 16 AWG White 5.97 mm
17-011-315 0.335 x 1 in. 20 to 10 AWG White 8.51 mm
17-011-325 0.335 x 1.75 in. 20 to 10 AWG White 8.51 mm
17-011-330 0.444 x 1 in. 16 to 8 AWG White 11.28 mm
17-011-340 0.645 x 1 in. 12 to 4 AWG White 16.38 mm
17-011-349 0.851 x 1 in. 8 to 1 AWG White 21.62 mm
17-011-360 0.182 x 1 in. 28 to 20 AWG Yellow 4.62 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 17-011-359 Supplier Brady™ Supplier No. BM0941344
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The PermaSleeve™ material of these labels is suitable for use in applications that require greater resistance to harsh chemicals such as fuel and high power cleaning solvents.

  • Ideal for use in the aerospace industry, specifically in planes powered by hydrogen fuel cells
  • Made of B-344 polyolefin material
  • Available in multiple sizes

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Quantity 2500 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 28 to 20 AWG
Dimensions (LxW) 0.182 x 1 in.
Length (English) 0.182 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 4.62 mm
Diameter (English) 0.094 in.
Diameter (Metric) 2.39 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.