Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ Commercial Grade Heat Shrink Wire and Cable Labels for M6/M7 Printers

Catalog No. 17011311 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.439 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
8 to 1 AWG
Color:
White
Yellow
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.15 mm
16.38 mm
21.62 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Wire Gauge Color Height (Metric)
17-011-311 0.335 x 1 in. 20 to 10 AWG Yellow 8.51 mm
17-011-355 0.182 x 1 in. 28 to 20 AWG White 4.62 mm
17-011-361 0.182 x 1.75 in. 28 to 20 AWG White 4.62 mm
17-011-298 0.235 x 1 in. 22 to 16 AWG White 5.97 mm
17-011-304 0.235 x 1.75 in. 22 to 16 AWG White 5.97 mm
17-011-310 0.335 x 1 in. 20 to 10 AWG White 8.51 mm
17-011-316 0.335 x 1.75 in. 20 to 10 AWG White 8.51 mm
17-011-326 0.439 x 1 in. 16 to 8 AWG White 11.15 mm
17-011-331 0.439 x 1.75 in. 16 to 8 AWG White 11.15 mm
17-011-335 0.645 x 1 in. 12 to 4 AWG White 16.38 mm
17-011-341 0.645 x 1.75 in. 12 to 4 AWG White 16.38 mm
17-011-346 0.851 x 1 in. 8 to 1 AWG White 21.62 mm
17-011-299 0.235 x 1 in. 22 to 16 AWG Yellow 5.97 mm
17-011-305 0.235 x 1.75 in. 22 to 16 AWG Yellow 5.97 mm
17-011-317 0.335 x 1.75 in. 20 to 10 AWG Yellow 8.51 mm
17-011-327 0.439 x 1 in. 16 to 8 AWG Yellow 11.15 mm
17-011-332 0.439 x 1.75 in. 16 to 8 AWG Yellow 11.15 mm
17-011-336 0.645 x 1 in. 12 to 4 AWG Yellow 16.38 mm
17-011-342 0.645 x 1.75 in. 12 to 4 AWG Yellow 16.38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Catalog No. 17-011-311 Supplier Brady™ Supplier No. BM1871312YL
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

PermaSleeve™ Commercial Grade Wire Markers provide business-class performance at a commercial price, so you can easily complete wire identification projects throughout your facility added cost.

  • Ideal for electrical contractors, maintenance crews, industrial manufacturers and more
  • Heat-shrink sleeves provide permanent identification without any extra steps
  • Legible legends in temperatures ranging from -55°C to 135°C (-67°F to 275°F)
  • UL224 recognized

Specifications

Certifications/Compliance UL 224
Adhesive Type Non-adhesive
Color Yellow
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Quantity 1000 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 20 to 10 AWG
Dimensions (LxW) 0.335 x 1 in.
Length (English) 0.335 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 8.51 mm
Diameter (English) 0.187 in.
Diameter (Metric) 4.75 mm
Alternate Part Number BM-187-1-312-YL
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.