Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ Heat Shrink Wire and Cable Labels for M6/M7 Printers, Rotated on Liner

Catalog No. 17011230 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
0.182 x 2 in.
0.235 x 2 in.
0.335 x 2 in.
0.444 x 2 in.
0.645 x 2 in.
0.851 x 2 in.
1.25 x 2 in.
1.667 x 2 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
6 to 0000 AWG
8 to 1 AWG
Color:
Black
White
Yellow
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.28 mm
16.38 mm
21.62 mm
31.75 mm
42.34 mm
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Wire Gauge Color Height (Metric)
17-011-230 0.235 x 2 in. 22 to 16 AWG White 5.97 mm
17-011-205 0.182 x 2 in. 28 to 20 AWG White 4.62 mm
17-011-246 0.335 x 2 in. 20 to 10 AWG White 8.51 mm
17-011-260 0.444 x 2 in. 16 to 8 AWG White 11.28 mm
17-011-276 0.645 x 2 in. 12 to 4 AWG White 16.38 mm
17-011-288 0.851 x 2 in. 8 to 1 AWG White 21.62 mm
17-011-295 1.25 x 2 in. 6 to 0000 AWG White 31.75 mm
17-011-218 1.667 x 2 in. 2 to 500 MCM White 42.34 mm
17-011-204 0.182 x 2 in. 28 to 20 AWG Black 4.62 mm
17-011-229 0.235 x 2 in. 22 to 16 AWG Black 5.97 mm
17-011-245 0.335 x 2 in. 20 to 10 AWG Black 8.51 mm
17-011-259 0.444 x 2 in. 16 to 8 AWG Black 11.28 mm
17-011-275 0.645 x 2 in. 12 to 4 AWG Black 16.38 mm
17-011-287 0.851 x 2 in. 8 to 1 AWG Black 21.62 mm
17-011-294 1.25 x 2 in. 6 to 0000 AWG Black 31.75 mm
17-011-217 1.667 x 2 in. 2 to 500 MCM Black 42.34 mm
17-011-206 0.182 x 2 in. 28 to 20 AWG Yellow 4.62 mm
17-011-231 0.235 x 2 in. 22 to 16 AWG Yellow 5.97 mm
17-011-247 0.335 x 2 in. 20 to 10 AWG Yellow 8.51 mm
17-011-261 0.444 x 2 in. 16 to 8 AWG Yellow 11.28 mm
17-011-277 0.645 x 2 in. 12 to 4 AWG Yellow 16.38 mm
17-011-289 0.851 x 2 in. 8 to 1 AWG Yellow 21.62 mm
17-011-296 1.25 x 2 in. 6 to 0000 AWG Yellow 31.75 mm
17-011-219 1.667 x 2 in. 2 to 500 MCM Yellow 42.34 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 17-011-230 Supplier Brady™ Supplier No. M61252342WTR
Only null left
Add to Cart
Add to Cart

Designed for rigorous wire marking applications, PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

  • Very high temperature resistance, UV resistant, chemical resistant, fuel and oil resistant, self-extinguishing
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrink labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin material
  • Rotated on liner

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1)
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Quantity 70 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 22 to 16 AWG
Dimensions (LxW) 0.235 x 2 in.
Length (English) 0.235 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (Metric) 5.97 mm
Diameter (English) 0.125 in.
Diameter (Metric) 3.18 mm
Alternate Part Number M6-125-2-342-WT-R
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.