Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ Low Smoke Zero Halogen Heat-shrink Labels

Catalog No. 17012279 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
8.51 mm (H) x 1.68 m (L)
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
17-012-279 8.51 mm (H) x 1.68 m (L) Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-012-279 Supplier Brady™ Supplier No. M4C1877641YL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Permanently mark wires and cables with the low-smoke, halogen-free B-7641 polyolefin label material. Pre-sized to fit most wire and cable assemblies. Print with a Brady™ handheld label maker.

  • Designed for mass-transit and marine applications where flame-retardant, low-smoke wire marking materials are required
  • Flame-retardant and resistant to temperatures from -22°F to 221°F (-30°C to 105°C)
  • Fast shrinking with a 2:1 shrink ratio; permanently adheres to wires quickly with a heat gun (Brady item PMS-HG-1)

Specifications

Certifications/Compliance BS-6853 (1999) Vehicle Category 1A; EN-45545-2, requirement 24, Vehicle Category HL3;Zero Halogen Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Non-adhesive
Color Yellow
Finish Matte
Format Continuous
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 1
Temperature Range (English) -67°F to 221°F
Temperature Range (Metric) -55°C to 105°C
Wire Gauge 16 AWG - 10 AWG
Dimensions (L x W) 8.51 mm (H) x 1.68 m (L)
Length (English) 5.5 ft.
Length (Metric) 1.68 m
Width (English) 0.335 in.
Width (Metric) 0.85 cm
Height (English) 0.335 in
Height (Metric) 8.51 mm
Alternate Part Number M4C-187-7641-YL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.