Learn More
Description
- Specialized: Engineered for power systems, electrical distribution, control panel and data center wire marking applications
- Durable: Formulated with high-quality polyolefin material to ensure long-lasting mark permanence in demanding electrical environments
- Efficient: Features a 3:1 heat-shrink ratio for quick, secure installation around wires and cables
- Convenient: Designed to work with the embedded R4300 ribbon for reliable, crisp printing
- Certified: UL Recognized to UL 224 to meet key safety and compliance standards for electrical contractors and panel builders
- Technical data: For material-specific performance and properties, refer to the Technical Data Sheet (TDS)
Specifications
Specifications
| Adhesive Type | Heat Shrink |
| Color | Black on White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyolefin |
| Product Type | Heat Shrink Label |
| Sterility | Non-sterile |
| Length (English) | 0.375 in. |
| Width (English) | 0.75 in. |
| Diameter (English) | 0.375 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.