Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ M4C Heat-Shrink Sleeve Cartridges

Catalog No. 17987297 Shop All Brady Corporation Products
Change view
Click to view available options
Diameter (English):
0.125 in.
0.187 in.
0.25 in.
0.375 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
17-987-297 0.375 in.
17-987-294 0.125 in.
17-987-295 0.187 in.
17-987-296 0.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-987-297 Supplier Brady™ Supplier No. M4C375312
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Permanently mark wires and cables with high-performance heat-shrink sleeve labels.

  • Specialized: Engineered for power systems, electrical distribution, control panel and data center wire marking applications
  • Durable: Formulated with high-quality polyolefin material to ensure long-lasting mark permanence in demanding electrical environments
  • Efficient: Features a 3:1 heat-shrink ratio for quick, secure installation around wires and cables
  • Convenient: Designed to work with the embedded R4300 ribbon for reliable, crisp printing
  • Certified: UL Recognized to UL 224 to meet key safety and compliance standards for electrical contractors and panel builders
  • Technical data: For material-specific performance and properties, refer to the Technical Data Sheet (TDS)

Specifications

Adhesive Type Heat Shrink
Color Black on White
Finish Matte
Format Continuous
Material Polyolefin
Product Type Heat Shrink Label
Sterility Non-sterile
Length (English) 7 ft.
Width (English) 0.375 in.
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.