Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ Polyolefin Label Cartridges for BMP™21 Series Printers

Catalog No. 19102728 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
White
Yellow
Width (English):
0.18 in.
0.235 in.
0.3 in.
0.335 in.
0.439 in.
0.645 in.
Width (Metric):
4.572 mm
6 mm
8.51 mm
11.15 mm
16.38 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Width (Metric)
19-102-728 White 0.3 in. 16.38 mm
19-102-837 Black 0.439 in. 11.15 mm
19-102-714 Black 0.18 in. 4.572 mm
19-102-803 Yellow 0.645 in. 16.38 mm
19-102-800 Yellow 0.235 in. 6 mm
19-102-802 Yellow 0.439 in. 11.15 mm
19-102-801 Black 0.335 in. 8.51 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-102-728 Supplier Brady™ Supplier No. M21375C342
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PermaSleeve™ Polyolefin Label Cartridges fit snugly around wires for identification and protection. Industrial Grade – Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing.

  • Fade-resistant and flame-retardant
  • Heat-shrinkable to 3:1 shrink ratio
  • Available in continuous cut-to-length format
  • Use with BMP21, BMP21-Plus printers
  • For electrical contractors, panel builders, automation technicians and industrial professionals
  • Panel Identification, Wire and Cable Marking

Compliance

RoHS Compliant, UL Recognized, WEEE, EU REACH SVHC, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, CSA Accepted

†Not compatible with the ID PAL™ printer

Specifications

Certifications/Compliance CSA, MIL-STD-202, SAE-DTL-23053/5 Class 1, SAE-M-81531, UL
Color White
Finish Matte
Format Cartridge, Label
Material Polyolefin
Print Technology Thermal Transfer
Product Type Label Cartridge
For Use With (Application) Wire and cable marking, panel identification
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-PLUS Label Printer, BMP21-LAB Label Printer
Quantity 1 Roll
Temperature Range (English) -67°F to 275°F
Temperature Range (Metric) -55°C to 135°C
Dimensions (L x W) 16.38 mm (H) x 2.13 m (L)
Length (English) 7 ft.
Length (Metric) 2.13 m
Width (English) 0.3 in.
Width (Metric) 16.38 mm
Height (English) 0.645 in
Height (Metric) 2.13 m
Alternate Part Number M21-375-C-342
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.