Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ White Heat Shrink Wire and Cable Labels for M6/M7 Printers

Catalog No. 17011196 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.439 x 1.75 in.
0.444 x 1 in.
0.444 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
0.851 x 1.75 in.
1.25 x 1 in.
1.25 x 1.75 in.
1.66 x 1 in.
1.66 x 1.75 in.
1.667 x 1 in.
1.667 x 1.75 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
6 to 0000 AWG
8 to 1 AWG
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Wire Gauge For Use With (Equipment)
17-011-196 0.182 x 1.75 in. 28 to 20 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-202 0.182 x 1 in. 28 to 20 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-421 0.182 x 1 in. 28 to 20 AWG M710, BMP71
17-011-423 0.182 x 1.75 in. 28 to 20 AWG M710, BMP71
17-011-227 0.235 x 1 in. 22 to 16 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-377 0.235 x 1 in. 22 to 16 AWG M710, BMP71
17-011-222 0.235 x 1.75 in. 22 to 16 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-381 0.235 x 1.75 in. 22 to 16 AWG M710, BMP71
17-011-243 0.335 x 1 in. 20 to 10 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-385 0.335 x 1 in. 20 to 10 AWG M710, BMP71
17-011-236 0.335 x 1.75 in. 20 to 10 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-389 0.335 x 1.75 in. 20 to 10 AWG M710, BMP71
17-011-393 0.439 x 1 in. 16 to 8 AWG M710, BMP71
17-011-397 0.439 x 1.75 in. 16 to 8 AWG M710, BMP71
17-011-257 0.444 x 1 in. 16 to 8 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-251 0.444 x 1.75 in. 16 to 8 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-273 0.645 x 1 in. 12 to 4 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-401 0.645 x 1 in. 12 to 4 AWG M710, BMP71
17-011-267 0.645 x 1.75 in. 12 to 4 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-405 0.645 x 1.75 in. 12 to 4 AWG M710, BMP71
17-011-285 0.851 x 1 in. 8 to 1 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-409 0.851 x 1 in. 8 to 1 AWG M710, BMP71
17-011-282 0.851 x 1.75 in. 8 to 1 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-413 0.851 x 1.75 in. 8 to 1 AWG M710, BMP71
17-011-292 1.25 x 1 in. 6 to 0000 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-369 1.66 x 1 in. 2 to 500 MCM M710, BMP71
17-011-373 1.66 x 1.75 in. 2 to 500 MCM M710, BMP71
17-011-215 1.667 x 1 in. 2 to 500 MCM M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-213 1.667 x 1.75 in. 2 to 500 MCM M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-290 1.25 x 1.75 in. 6 to 0000 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Catalog No. 17-011-196 Supplier Brady™ Supplier No. M6094175342WT
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for rigorous wire marking applications, the PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

  • Industrial grade with high temperature, UV, chemical, fuel, and oil resistance
  • Self-extinguishing labels
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrinkable labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin material

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1)
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 28 to 20 AWG
Dimensions (L x W) 0.182 x 1.75 in.
Length (English) 0.182 in.
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Height (Metric) 4.62 mm
Diameter (English) 0.094 in.
Diameter (Metric) 2.39 mm
Alternate Part Number M6-094-175-342-WT
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.