Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ White High Temp Heat Shrink Wire and Cable Labels for M6/M7 Printers

Catalog No. 17011166 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.444 x 1 in.
0.444 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
0.851 x 1.75 in.
Wire Gauge:
12 to 8 AWG
16 to 10 AWG
20 to 16 AWG
26 to 18 AWG
6 to 1 AWG
8 to 4 AWG
Diameter (English):
0.094 in.
0.125 in.
0.187 in.
0.25 in.
0.375 in.
0.5 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Wire Gauge Diameter (English)
17-011-166 0.235 x 1.75 in. 20 to 16 AWG 0.125 in.
17-011-159 0.182 x 1 in. 26 to 18 AWG 0.094 in.
17-011-157 0.182 x 1.75 in. 26 to 18 AWG 0.094 in.
17-011-171 0.235 x 1 in. 20 to 16 AWG 0.125 in.
17-011-176 0.335 x 1 in. 16 to 10 AWG 0.187 in.
17-011-174 0.335 x 1.75 in. 16 to 10 AWG 0.187 in.
17-011-180 0.444 x 1 in. 12 to 8 AWG 0.25 in.
17-011-178 0.444 x 1.75 in. 12 to 8 AWG 0.25 in.
17-011-184 0.645 x 1 in. 8 to 4 AWG 0.375 in.
17-011-182 0.645 x 1.75 in. 8 to 4 AWG 0.375 in.
17-011-188 0.851 x 1 in. 6 to 1 AWG 0.5 in.
17-011-186 0.851 x 1.75 in. 6 to 1 AWG 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 17-011-166 Supplier Brady™ Supplier No. M6125175345WT
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

PermaSleeve™ High Temp Wire Marking Heat Shrink Labels are specifically designed for high temperature and low vacuum outgassing applications.

  • Industrial grade, fade-resistant, flame-retardant
  • Meets the requirements of NASA Vacuum Outgassing specification SP-R-0022A
  • Can be used in applications that require greater resistance to harsh chemicals such as fuels, lubricants and high power cleaning solvents
  • Made of B-345 polyvinylidene

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053/18 (Class 2), SAE-AS-81531, RoHS Compliant, UL Recognized
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material PVDF
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -67°F to +437°F
Temperature Range (Metric) -55°C to +225°C
Wire Gauge 20 to 16 AWG
Dimensions (LxW) 0.235 x 1.75 in.
Length (English) 0.235 in.
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Height (Metric) 5.97 mm
Diameter (English) 0.125 in.
Diameter (Metric) 3.18 mm
Alternate Part Number M6-125-175-345-WT
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.