Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ White Low-smoke, Zero-halogen Heat Shrink Wire and Cable Labels for M7 Printers

Catalog No. 17012059 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.439 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
0.851 x 1.75 in.
1.25 x 1 in.
1.25 x 1.75 in.
Wire Gauge:
12 to 8 AWG
16 to 10 AWG
2 to 0000 AWG
20 to 16 AWG
24 to 20 AWG
6 to 1 AWG
8 to 4 AWG
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.15 mm
16.38 mm
21.62 mm
31.75 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Wire Gauge Height (Metric)
17-012-059 0.335 x 1 in. 16 to 10 AWG 8.51 mm
17-012-079 0.182 x 1 in. 24 to 20 AWG 4.62 mm
17-012-077 0.182 x 1.75 in. 24 to 20 AWG 4.62 mm
17-012-055 0.235 x 1 in. 20 to 16 AWG 5.97 mm
17-012-053 0.235 x 1.75 in. 20 to 16 AWG 5.97 mm
17-012-057 0.335 x 1.75 in. 16 to 10 AWG 8.51 mm
17-012-063 0.439 x 1 in. 12 to 8 AWG 11.15 mm
17-012-061 0.439 x 1.75 in. 12 to 8 AWG 11.15 mm
17-012-067 0.645 x 1 in. 8 to 4 AWG 16.38 mm
17-012-065 0.645 x 1.75 in. 8 to 4 AWG 16.38 mm
17-012-071 0.851 x 1 in. 6 to 1 AWG 21.62 mm
17-012-069 0.851 x 1.75 in. 6 to 1 AWG 21.62 mm
17-012-075 1.25 x 1 in. 2 to 0000 AWG 31.75 mm
17-012-073 1.25 x 1.75 in. 2 to 0000 AWG 31.75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 17-012-059 Supplier Brady™ Supplier No. M718717641
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The B-7641 Heat Shrink Sleeve from Brady™ is a low-smoke, halogen-free identification material used for wire and cable identification.

  • Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing
  • Offers fire safety properties and minimal smoke emission
  • Compatible with the most stringent requirements in the market today to enhance fire safety needs
  • 2:1 heat-shrink ratio
  • Use with thermal transfer printers and Brady™'s R6000 series halogen-free ribbon

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -67°F to +221°F
Temperature Range (Metric) -55°C to +105°C
Wire Gauge 16 to 10 AWG
Dimensions (L x W) 0.335 x 1 in.
Length (English) 0.335 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 8.51 mm
Diameter (English) 0.187 in.
Diameter (Metric) 4.75 mm
Alternate Part Number M7-187-1-7641
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.