Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Electrical and Lighting Maintenance
- Brady™ PermaSleeve™ Yellow Heat Shrink Wire and Cable Labels for M6/M7 Printers
Brady™ PermaSleeve™ Yellow Heat Shrink Wire and Cable Labels for M6/M7 Printers
Catalog No. 17011390 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.439 x 1.75 in.
0.444 x 1 in.
0.444 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
0.851 x 1.75 in.
1.25 x 1 in.
1.25 x 1.75 in.
1.667 x 1 in.
1.667 x 1.75 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
6 to 0000 AWG
8 to 1 AWG
Diameter (English):
0.094 in.
0.125 in.
0.187 in.
0.25 in.
0.375 in.
0.5 in.
0.75 in.
1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
30 product options available for selection
| Catalog No. | Dimensions (L x W) | Wire Gauge | Diameter (English) | For Use With (Equipment) |
|---|---|---|---|---|
| 17-011-390 | 0.335 x 1.75 in. | 20 to 10 AWG | 0.187 in. | M710, BMP71 |
| 17-011-422 | 0.182 x 1 in. | 28 to 20 AWG | 0.094 in. | M710, BMP71 |
| 17-011-203 | 0.182 x 1 in. | 28 to 20 AWG | 0.094 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-424 | 0.182 x 1.75 in. | 28 to 20 AWG | 0.094 in. | M710, BMP71 |
| 17-011-197 | 0.182 x 1.75 in. | 28 to 20 AWG | 0.094 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-378 | 0.235 x 1 in. | 22 to 16 AWG | 0.125 in. | M710, BMP71 |
| 17-011-228 | 0.235 x 1 in. | 22 to 16 AWG | 0.125 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-223 | 0.235 x 1.75 in. | 22 to 16 AWG | 0.125 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-382 | 0.235 x 1.75 in. | 22 to 16 AWG | 0.125 in. | M710, BMP71 |
| 17-011-386 | 0.335 x 1 in. | 20 to 10 AWG | 0.187 in. | M710, BMP71 |
| 17-011-244 | 0.335 x 1 in. | 20 to 10 AWG | 0.187 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-237 | 0.335 x 1.75 in. | 20 to 10 AWG | 0.187 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-394 | 0.439 x 1 in. | 16 to 8 AWG | 0.25 in. | M710, BMP71 |
| 17-011-398 | 0.439 x 1.75 in. | 16 to 8 AWG | 0.25 in. | M710, BMP71 |
| 17-011-258 | 0.444 x 1 in. | 16 to 8 AWG | 0.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-252 | 0.444 x 1.75 in. | 16 to 8 AWG | 0.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-274 | 0.645 x 1 in. | 12 to 4 AWG | 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-402 | 0.645 x 1 in. | 12 to 4 AWG | 0.375 in. | M710, BMP71 |
| 17-011-268 | 0.645 x 1.75 in. | 12 to 4 AWG | 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-406 | 0.645 x 1.75 in. | 12 to 4 AWG | 0.375 in. | M710, BMP71 |
| 17-011-286 | 0.851 x 1 in. | 8 to 1 AWG | 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-410 | 0.851 x 1 in. | 8 to 1 AWG | 0.5 in. | M710, BMP71 |
| 17-011-283 | 0.851 x 1.75 in. | 8 to 1 AWG | 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-414 | 0.851 x 1.75 in. | 8 to 1 AWG | 0.5 in. | M710, BMP71 |
| 17-011-293 | 1.25 x 1 in. | 6 to 0000 AWG | 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-291 | 1.25 x 1.75 in. | 6 to 0000 AWG | 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-216 | 1.667 x 1 in. | 2 to 500 MCM | 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-370 | 1.667 x 1 in. | 2 to 500 MCM | 1 in. | M710, BMP71 |
| 17-011-214 | 1.667 x 1.75 in. | 2 to 500 MCM | 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| 17-011-374 | 1.667 x 1.75 in. | 2 to 500 MCM | 1 in. | M710, BMP71 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Industrial grade with high temperature, UV, chemical, fuel, and oil resistance
- Self-extinguishing labels
- Crisp, clear identification resistant to abrasions and fading
- 3:1 heat shrinkable labels fit snugly around wires for maximum insulation protection and permanent identification
- Made of B-342 polyolefin material
Specifications
Specifications
| Certifications/Compliance | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1) |
| Adhesive Type | Non-adhesive |
| Color | Yellow |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyolefin |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Electrical Labeling, Wire and Cable Labeling |
| For Use With (Equipment) | M710, BMP71 |
| Quantity | 100 Labels |
| Shape | Rectangle |
| Temperature Range (English) | -67°F to +275°F |
| Temperature Range (Metric) | -55°C to +135°C |
| Wire Gauge | 20 to 10 AWG |
| Dimensions (L x W) | 0.335 x 1.75 in. |
| Length (English) | 0.335 in. |
| Width (English) | 1.75 in. |
| Width (Metric) | 44.45 mm |
| Height (Metric) | 8.51 mm |
| Diameter (English) | 0.187 in. |
| Diameter (Metric) | 4.75 mm |
| Alternate Part Number | M7-187-175-342-YL |
| Show More Show Less |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?