Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ Peroxigen™ Solution

Catalog No. 04355160 Shop All Decon Labs Products
Change view
Click to view available options
Volume (Metric):
473 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
04-355-160 473 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 04-355-160 Supplier Decon™ Supplier No. 9816

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ready-to-use Hydrogen Peroxide solution in trigger spray bottle.

  • Hydrogen Peroxide 6% solution
  • For cleaning hard, non-porous surfaces in labs and production areas
  • Safe, does not leave residue
  • Breaks down in water and oxygen
  • Low toxicity, non-flammable, zero VOC profile

Specifications

Product Type 6% Hydrogen Peroxide
Description Peroxigen
Format Solution
For Use With (Application) clean hard, non-porous surfaces in labs and production areas
Quantity 12/Cs.
Volume (English) 16 oz.
Volume (Metric) 473 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.