Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medi-First Personal Protection Kit
SCI_ED

Catalog No. 12888602 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
First Aid Kit, 10 Person
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
12-888-602 First Aid Kit, 10 Person
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-888-602
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Contains face masks and gloves for individual protection against dangerous germs in addition to antimicrobial wipes and hand sanitizer for disinfection of hands or surfaces.

  • Protection Kits contain Face Masks, Disposable Gloves, Hand Sanitizer Packets, and Antimicrobial Wipes
  • Available for 1 person, or 10 people
  • 8 x 10 in. Clear Bag included

Specifications

Product Type First Aid Kit, 10 Person
Depth (English) 1 in.
For Use With (Application) Personal Protection
Height (English) 8 in.
Length (English) 10 in.
Color Blue
Includes (20) Face Masks, (20) Disposable Gloves, Pr, (20) Hand Sanitizer Packets, (20) Antimicrobial Wipes
Quantity 1 Kit
Sufficient For Personal Protection
Dimensions (L x W) 8 x 10 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.