Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

personalDataRAM™ Series Accessories from Thermo Scientific

Catalog No. 19165931 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
AC Power Supply and Charger
Analog Signal Output Cable
Belt Clip Kit
Membrane Filter
Remote Alarm Interface Unit
Replacement Zeroing Bag
Shoulder Strap
Wall Mounting Bracket
Zeroing Kit
For Use With (Equipment):
PDR-1000AN Aerosol Monitor
PDR-1000AN and PDR-1200 Aerosol Monitor
PDR-1200AN Aerosol Monitor
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment)
19-165-931 Membrane Filter PDR-1200AN Aerosol Monitor
19-165-928 AC Power Supply and Charger PDR-1000AN and PDR-1200 Aerosol Monitor
19-165-926 Replacement Zeroing Bag PDR-1000AN Aerosol Monitor
19-165-923 Remote Alarm Interface Unit PDR-1000AN and PDR-1200 Aerosol Monitor
19-165-922 Belt Clip Kit PDR-1000AN and PDR-1200 Aerosol Monitor
19-165-924 Shoulder Strap PDR-1000AN and PDR-1200 Aerosol Monitor
19-165-925 Wall Mounting Bracket PDR-1000AN Aerosol Monitor
19-165-929 Zeroing Kit PDR-1000AN Aerosol Monitor
19-165-927 Analog Signal Output Cable PDR-1000AN and PDR-1200 Aerosol Monitor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-165-931 Supplier Thermo Scientific Supplier No. AAWP03700
Add to Cart
Add to Cart

Accessories and options for enhanced functionality and performance of both models pDR-1000AN and pDR-1200 aerosol monitors.

TRUSTED_SUSTAINABILITY

Specifications

Quantity Each
Type Membrane Filter
Diameter (English) 1.4 in.
Diameter (Metric) 37 cm
For Use With (Equipment) PDR-1200AN Aerosol Monitor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.