Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AccuTec Blades™ Personna Double-edge

Catalog No. 23720200
Click to view available options
Length (Metric):
5 cm

Catalog No. 23-720200

Supplier: AccuTec Blades™ 7202000000

Perfect for use with the Pathco handle

  • For use by pathologists in grossing tissue specimens prior to processing
  • Blades are rigid and 2 in. (5cm) long
  • Individually wrapped for easier dispensing

Order Info

Packaged in boxes of 100.

Specifications

Product Type Pathology Blade
For Use With (Application) For use by Pathologists in Grossing tissue Specimens prior to Processing
Length (English) 2 in.
Length (Metric) 5 cm
For Use With (Equipment) Pathco Handle
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.