Learn More
AccuTec Blades™ Personna Single-edge Prep Razor Blades
Description
- Designed for the Weck handle
- Each blade is carefully ground and honed, ensuring the sharpest possible edge
- Cutting edges are Comfort-Coated™ for super-smooth cutting and specimen preparation
- Blades are constructed of quality stainless steel and feature sharpness and edge retention as well as corrosion resistance
Order Info
Pack quantity is 10 boxes, five blades per box.
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Prep Razor Blade |
| For Use With (Application) | For all Specimen Grossing Applications |
| Length (English) | 2.93 in. |
| Length (Metric) | 7.44 cm |
| For Use With (Equipment) | Weck Handle |
| Disposable | Single-use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.