Learn More
Qorpak™ PET Round Bottle
Description
- Provide good alcohol and solvent barrier
- PET is stress and impact resistant
Specifications
Specifications
| Capacity (Metric) | 480 mL |
| Color | Clear |
| Material | PET |
| Sterility | Non-sterile |
| Closure Color | White |
| Neck Finish | 70-400 |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide, Threaded |
| Closure Liner | Polyethylene Foam |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.