Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Polyester Film Tape, 2.0 mil Thick, 1 ea

Catalog No. 501916397
Encompass

This product is a green polyester film tape, single-coated with a silicone pressure-sensitive adhesive. It is designed for general-purpose masking in powder coating applications and removes cleanly after use. The tape can withstand temperatures up to 400°F.

  • Thickness: 2.0 mil
  • Color: Green
  • Length: 216 ft
  • Adhesive material: Silicone
  • Tape material: Polyester
  • Application: Masking

Catalog No. 50-191-6397 Supplier MSC Supplier No. 39559349
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a green polyester film tape, single-coated with a silicone pressure-sensitive adhesive. It is designed for general-purpose masking in powder coating applications and removes cleanly after use. The tape can withstand temperatures up to 400°F.

  • Thickness: 2.0 mil
  • Color: Green
  • Length: 216 ft
  • Adhesive material: Silicone
  • Tape material: Polyester
  • Application: Masking

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.