Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PETG Baffled Erlenmeyer Flask with Vent Cap

Catalog No. 0644325 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
2 L
3 L
5 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06-443-25 2 L
0644327 3 L
06-443-29 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 06-443-25 Supplier Corning™ Supplier No. 431281
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of optically clear polyethylene terephthalate (PETG) and ideal for shaker culture applications.

The Corning™ Erlenmeyer flask is designed to help scale-up suspension culture with space efficiency in mind. The flasks are ready-to-use, ideal for shaker culture applications, and storage.

  • Available with baffled bottom
  • Molded-in graduations for accuracy
  • Large vent cap for continuous gas exchange while preventing leakage
  • Highest Sterility Assurance Level (SAL) of 10−6
  • Nonpyrogenic and RNase-/DNase-free
  • Made from optically-clear polyethylene terephthalate(PTEG)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Nonpyrogenic, DNase/RNase-free
Closure Color Orange
Closure Material Polypropylene
Capacity (Metric) 2 L
Material PETG
For Use With (Application) Suspension Cell Cultures
For Use With (Equipment) Orbital Shaker
No. per Case 6/Cs.
No. per Pack 1/Pk.
Product Type Cell Culture Erlenmeyer Flask
Shape Baffled Erlenmeyer
Disposable Single-use
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Baffled
Closure Type Vented
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.