Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab PETG Clip On Portrait Sign Holder

Catalog No. 22505174
Change view
Click to view available options
Width (English):
8.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-505-174 8.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-174 Supplier Marketlab Supplier No. MP047
Add to Cart
Add to Cart

Provides a convenient solution for displaying isolation and safety signage on compatible protection organizers.

  • Holds 8.5 x 11 in. signage vertically
  • Clips onto the front of BOWMANA™ protection organizers and systems
  • Made of Clear PETG Plastic
  • Ideal for placement anywhere signage is needed for isolation precautions
  • Signs are easily removed using thumb cut out

Specifications

Material PETG
Style Open Top
Height (English) 11.19 in.
Width (English) 8.5 in.
Product Type Sign Holder
Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.