Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Marketlab PETG Divided Glove Box Dispenser
Description
- Three-way keyholes for vertical or horizontal wall mounting
- Made of clear PETG plastic
- Ideal for all primary care areas and nonpatient areas including kitchens
Specifications
Specifications
| Product Type | Glove Dispenser |
| Color | Clear |
| Depth (English) | 4 in. |
| Width (English) | 22.63 in. |
| Height (English) | 10.13 in. |
| Holds | Gloves |
| Material | PETG |
| Mounting | Keyhole Slots |
| No. of Compartments | 4 |
| Product Style | Top Loading |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?