Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Marketlab PETG Slim Glove Box Dispenser
Description
- Slim design fits well in tight spaces and is ADA compliant
- Three-way keyholes for wall mounting
- Clear PETG plastic
- Dispenses most brand name thin glove boxes (boxes no larger than 5.5 in.W x 9.75 in.H x 2.75 in.D)
Specifications
Specifications
| Product Type | Glove Dispenser |
| Color | Clear |
| Holds | Gloves |
| Material | PETG |
| Mounting | Keyhole Slots |
| No. of Compartments | 3 |
| Product Style | Top Loading |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?