Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Petite Digital Overhead Stirrer, 220 V

Catalog No. 14501081 Shop All Caframo Products
Change view
Click to view available options
Speed:
50 to 2500 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
14-501-081 50 to 2500 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-501-081 Supplier Caframo™ Supplier No. BDC250U1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Petite Digital Overhead Stirrer with brushless DC motor, speed range of 50 to 2500 rpm. Safety approved to North America and Europe standards. Features the complete package - stand, collet, impellers and universal power supply.

  • Fits any space. Single-hand control and digital display make it easy to deliver accurate, repeatable results.
  • Speed range: 50 to 2500 rpm
  • LED display
  • Molded nylon housing
  • Brushless, maintenance-free DC motor
  • Includes Interchangeable plugs for: NA, Europe, Australia, China, UK, Singapore

Specifications

Speed 50 to 2500 rpm
Capacity 2 L
Display Digital
Voltage 220/240 V
Diameter (English) Shaft 0.24 in.
Diameter (Metric) Shaft 6 mm
Height (English) 5.1 in.
Height (Metric) 12.9 cm
Length (English) 6.2 in.
Length (Metric) 15.7 cm
Frequency 50/60 Hz
Horsepower 1/100 hp
Plug Type EU/UK/AUS/CN
Certifications/Compliance CSA, FCC, CE, UL, IEC, ICES, EMC, EMI
For Use With (Application) Formulation, R and D, clinical research, education labs
Includes Overhead stirrer motor, integral clamp, stainless steel collet, external power supply, grounded power cord, stand, axial and radial mixing blades, mixing shaft, manual in four languages (English, French, Spanish and German) and three year warranty
Material Chemical-resistant Nylon
Motor Type Brushless DC
Torque 10 Ncm
Type Petite Stirrer
Weight (English) 0.81 lb.
Weight (Metric) 0.367 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.