Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BTX™ Petri Dish Platinum Electrode for Tissue Slices Chamber Kit

Catalog No. BTX450500 Shop All BTX Harvard Products
Change view
Click to view available options
Size (Metric) Gap:
7 mm
10 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Gap
BTX450500 10 mm
BTX450490 7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. BTX450500 Supplier BTX™ Supplier No. 450500

missing translation for 'validMainframeMsg'

Electrodes and chambers for delicate and/or difficult tissue transfection

  • Simple and easy to use
  • Compatible with BTX™ Systems such as Gemini X2 and ECM™ 2001+
  • Comprised of two parts, glass petri dish and electrode wand
  • Wand and chamber can come separately

Specifications

For Use With (Application) Delicate/Difficult Tissue Transfection
For Use With (Equipment) BTX™ ECM™ 830, ECM™ 2001+, Gemini X2, Legacy ECM™ 2001 Generators
Material Platinum
Product Line BTX Electroporation
Product Type Electroporation acessory
Voltage 100 V
Description Petri Dish Platinum Electrode for Tissue Slices Chamber Kit, 10 mm
Depth (English) 0.04 in.
Depth (Metric) 1 mm
Electrode Shape Flat
Includes Petri Dish Platinum Electrode
Length (English) Electrode 0.28 in.
Length (Metric) Electrode 7 mm
Pulse Length Range 10 μsec. to 100 msec.
Quantity 1 Ea.
Size (English) Gap 0.39 in.
Size (Metric) Gap 10 mm
Thickness 1 mm
Sterility Non-sterile
Connection Type Banana Plug to Micrograbber
Pulse Form Square Wave
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.