Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Petri Dishes
SCI_ED

Catalog No. S24557 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
35 mm
50 mm
70 mm
90 mm
Height (Metric):
15 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric)
S24557 35 mm 15 mm
S24560 50 mm 15 mm
S24558 70 mm 15 mm
S24551 90 mm 15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S24557 Supplier GSC Go Science Crazy Supplier No. 15007
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For general laboratory use. GSC International Petri Dishes are made of polystyrene

  • Made of clear polystyrene
  • Supplied with lid and bottom
  • Available in different dimensions

Warranty and Services

1 year unlimited

Specifications

Color Clear
Material Polystyrene
Sterility Sterile
Type Petri Dish
Dimensions (Dia. x H) 35 x 15 mm
Height (Metric) 15 mm
Diameter (Metric) 35 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.