Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience PetriPile
SDP

Catalog No. 16949077 Shop All Interscience Products
Change view
Click to view available options
Diameter (Metric) Inner:
55 mm
65 mm
90 mm
150 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
16-949-077 90 mm
16-949-075 55 mm
16-949-076 65 mm
16-949-074 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 16-949-077 Supplier Interscience Supplier No. 241090
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless steel storage rack for Petri dishes.

PetriPile ensures safe handling, carrying and storage of Petri dishes. Its ergonomics make the loading of your incubator easier and gives overall visibility of your Petri dishes.

  • Capacity: 36 Petri dishes
  • Autoclavable and stackable
  • All stainless steel

Available for Petri dishes with the following diameters:

  • 55 mm
  • 65 mm
  • 90 mm
  • 150 mm

Specifications

Autoclavable Autoclavable
Color Silver
Holds Petri Dishes
Material Stainless Steel
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Width (English) 10.2 in.
Height (English) 5.1 in.
Product Type Petri Dish Holder
Diameter (Metric) Inner 90 mm
Height (Metric) 13 cm
Width (Metric) 26 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.