Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gentex™ PureFlo PF50 ESM+ PAPR Respirator Hood, Gray Bump Cap, Internal and External Switch
SDP

Catalog No. 18444079
Change view
Click to view available options
Model:
PR05815-G-0A2-NBC
Includes:
PAPR, Battery
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Includes
18-444-079 PR05815-G-0A2-NBC PAPR, Battery
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-444-079 Supplier Gentex™ Supplier No. PR05815G0A2NBC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Self-contained head mounted powered air purifying respirators (PAPRs) are designed for light duty industries including pharmaceutical, chemical, laboratory and healthcare.

  • No trailing leads, hoses or cables for maximum mobility
  • No belt mounted blower unit required
  • Unique air circulation system creates a smooth continuous flow of air
  • Advanced electronics package within the ESM+ continually monitors all functions and provides a self-diagnostic system check to ensure proper functioning
  • Provides an increased flow rate at 8.1 CFM/230Lpm
  • Fully capsuled blower module with a single 7-way IP67* connector between the sidebars
  • Adjustable flame retardant neck cape
  • Wide vision face-shield manufactured from high impact-resistant polycarbonate with anti-mist and anti-scratch coating
  • Quick release headband
  • Includes corrosion resistant gold-plated battery packs and updated rustproof hardware
  • Redesigned PCB with new electronics board and an altitude sensor which adjusts automatically

Specifications

ANSI Standard Head Protection:ANSI Z89.1 Type 1 Class G ;Face Shield/Eye Protection ANSI Z87.1+ :2015 Certified; SEI Certified and Listed
Assigned Protection Factor (APF) 1000
Battery Life 7 hours with two batteries
Battery Type 5 Cell Nickel Metal Hydride
Cartridge/Filter PARTICULATE
Certifications (NIOSH) NIOSH Approved
Product Type PAPR Bump Cap Assembly
Size One Size
Filter Efficiency HEPA (HE) or HEPA/HF/HC *Nuisance OV
Filter Efficiency (NIOSH) HEPA
Flow Rate 8.1 CFM or 230 L/min.
Includes PAPR, Battery
Model PR05815-G-0A2-NBC
Noise Level Under 70 dB
Quantity 1 Ea.
Recharge Time 2.5 hr.
Replaceable Filter One Size
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.