Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gentex™ PureFlo PF60 ESM+ PAPR, Hard Hat Assembly
SDP

Catalog No. 18444061
Change view
Click to view available options
Includes:
Hi Vis Hard Hat, HE Filter, Internal Switch only
Hi Vis Hard Hat, HE Filter, Internal and External Switch
Hi Vis Hard Hat, HE/HF/HC Filter, Internal and External Switch
White Hard Hat, HE Filter, Internal Switch only
White Hard Hat, HE Filter, Internal and External Switch
White Hard Hat, HE/HF/HC Filter, Internal and External Switch
Yellow Hard Hat, HE Filter, Internal Switch only
Yellow Hard Hat, HE Filter, Internal and External Switch
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
18-444-061 Hi Vis Hard Hat, HE Filter, Internal and External Switch
18-444-062 Yellow Hard Hat, HE Filter, Internal and External Switch
18-444-063 Hi Vis Hard Hat, HE Filter, Internal Switch only
18-444-065 Hi Vis Hard Hat, HE/HF/HC Filter, Internal and External Switch
18-444-067 White Hard Hat, HE Filter, Internal and External Switch
18-444-070 Yellow Hard Hat, HE Filter, Internal Switch only
18-444-071 White Hard Hat, HE/HF/HC Filter, Internal and External Switch
18-444-074 White Hard Hat, HE Filter, Internal Switch only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 18-444-061 Supplier Gentex™ Supplier No. PR05814V0A1
Add to Cart
Add to Cart
This item is not returnable. View return policy

Self-contained head mounted powered air purifying respirators (PAPRs) are designed for use in medium and heavy-duty industries. Built-in Electronic System Management (ESM) includes an LED status indicator and audible alarm.

  • No trailing leads, hoses or cables for maximum mobility
  • No belt mounted blower unit required
  • Unique air circulation system creates a smooth continuous flow of air that draws air from surrounding environment
  • Filter located at rear of helmet
  • Aadvanced electronics package within the ESM+ continually monitors all functions and provides a self-diagnostic system check to ensure proper functioning
  • Flow rate at 8.1 CFM/230Lpm
  • Contains a fully capsuled blower module with a single 7-way IP67* connector between the sidebars and blower/motor unit
  • Adjustable flame retardant neck cape
  • Wide vision face-shield manufactured from high impact-resistant polycarbonate with anti-mist and anti-scratch coating
  • Quick release headband
  • Choice of HEPA (HE) filter or a combination HE/HF/HC filter (Hydrogen Fluoride and Hydrogen Chloride); both remove 99.97% of liquid or solid based contaminants; effective for removal of nuisance odors from organic vapors

Specifications

ANSI Standard Head Protection:ANSI Z89.1 Type 1 Class G; Face Shield/Eye Protection ANSI Z87.1+:2015 Certified; SEI Certified and Listed
Assigned Protection Factor (APF) 1000
Battery Life 7 hours with two batteries
Battery Type 5 Cell Nickel Metal Hydride
Cartridge/Filter PARTICULATE
Certifications (NIOSH) NIOSH Approved
Product Type PAPR Hard Hat System
Size One Size
Filter Efficiency HEPA (HE) or HEPA/HF/HC *Nuisance OV
Filter Efficiency (NIOSH) HEPA
Flow Rate 8.1 CFM or 230 L/min.
Includes Hi Vis Hard Hat, HE Filter, Internal and External Switch
Model PR05814-V-0A1
Noise Level Under 70 dB
Quantity 1 Ea.
Recharge Time 2.5 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.