Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS PFAS-free Pasteur Pipet

Catalog No. 09317379 Shop All GVS Products
Change view
Click to view available options
Volume (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
09-317-379 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-317-379 Supplier GVS Supplier No. PLAC4320X0111APF
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for accurate, efficient, and reliable liquid handling in laboratory applications.

  • Designed for compatibility with a wide range of automated pipetting workstations and sampling systems to support seamless laboratory workflows.
  • Enables precise and consistent liquid distribution and transfer, ideal for high-throughput biological sample processing.
  • Manufactured using high-precision molds to ensure uniformity, accuracy, and reliable performance in every application.

Specifications

Autoclavable Not Autoclavable
Material LDPE
Sterility Non-sterile
Color Transparent
Volume (Metric) 5 mL
Length (Metric) 145 mm
Type Pasteur Pipet
Disposable Single-use
Fit for Purpose Certified Quality
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.