Learn More
Description
- Manufactured from high-quality polypropylene (PP) and high-density polyethylene (HDPE) materials with consistent wall thickness and smooth interior and exterior surfaces.
- Non-biotoxin composition produced in a 100,000-class cleanroom environment and certified under multiple quality systems for safety and reliability.
- Durable construction with uniform wall thickness for enhanced strength and breakage resistance.
- One-time blow molding technology ensures seamless bottles with a flat bottom for stability and smooth operation on filling lines.
- Leakproof cap design prevents spillage; repeated opening and tightening do not compromise the sealing performance.
- Ideal for field sampling and general laboratory use, providing secure transport and long-term storage of solutions.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Translucent White |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| Fit for Purpose | Certified Quality |
| Autoclavable | Not Autoclavable |
| Shape | Cylindrical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.