Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS PFAS-free SPE Cartrige

Catalog No. 09317424 Shop All GVS Products
Change view
Click to view available options
Bed Weight:
150 mg
500 mg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
09-317-424 500 mg
09-317-383 -
09-317-406 150 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-317-424 Supplier GVS Supplier No. SPEB00WAX06500APF
Add to Cart
Add to Cart

Designed for selective extraction of acidic compounds like PFAS from environmental samples.

  • Utilizes a dual retention mechanism combining ion exchange and hydrophobic interaction for efficient extraction of PFAS and other acidic compounds.
  • Ensures high recovery and precision for both short- and long-chain PFAS, delivering consistent analytical performance.
  • Effectively reduces background noise to enhance detection sensitivity during LC-MS/MS analysis.
  • Complies with EPA Methods 533, 537.1, and 1633, supporting standardized and validated testing procedures.
  • Streamlined workflow simplifies sample preparation, ensuring reliable and reproducible results across different matrices.

Specifications

Bed Weight 500 mg
For Use With (Equipment) Vacuum Manifolds or Automated SPE Equipment
Sorbent WAX
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Pore Size 40 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.