Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS PFAS-free Universal Pipette Tips

Catalog No. 09317422 Shop All Osmonics Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
1 to 200 μL
100 to 1000 μL
5 mL
Color:
Blue
Clear
Yellow
Packaging:
100/Bag, 20/Cs.
1000/Bag, 40/Cs.
24/Rack, 30/Cs.
96/Rack, 50/Cs.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Packaging
09-317-422 100 to 1000 μL Blue 1000/Bag, 40/Cs.
09-317-421 5 mL Clear 100/Bag, 20/Cs.
09-317-365 0.1 to 10 μL Clear 96/Rack, 50/Cs.
09-317-381 1 to 200 μL Yellow 1000/Bag, 40/Cs.
09-317-404 0.1 to 10 μL Clear 1000/Bag, 40/Cs.
09-317-400 5 mL Clear 24/Rack, 30/Cs.
09-317-399 1 to 200 μL Yellow 96/Rack, 50/Cs.
09-317-401 100 to 1000 μL Blue 96/Rack, 50/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 09-317-422 Supplier GVS Supplier No. PLAPG1000BAPF
Add to Cart
Add to Cart

Designed for accurate, efficient, and reliable liquid handling in laboratory applications.

  • Designed for compatibility with a wide range of automated pipetting workstations and sampling systems to support seamless laboratory workflows.
  • Enables precise and consistent liquid distribution and transfer, ideal for high-throughput biological sample processing.
  • Manufactured using high-precision molds to ensure uniformity, accuracy, and reliable performance in every application.

Specifications

Volume (Metric) 100 to 1000 μL
Filtered Filtered
Sterility Non-sterile
Color Blue
Autoclavable Autoclavable
Format Bagged
Tip Style Standard
Packaging 1000/Bag, 40/Cs.
Product Type Pipette Tip
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated No
Material Polypropylene
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.