Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Pure-Fit SIB Connector, PVDF, 3/8 in, Mini

Catalog No. NC3363115
Encompass_Preferred

PVDF smooth inner bore mini hose-barb connector designed for aseptic fluid transfer. The smooth inner bore minimizes dead volume and reduces sites for particulate or microbial entrapment, while PVDF provides chemical resistance and compatibility with common sterilization methods.

  • Smooth inner bore reduces fluid stagnation and potential contamination.
  • Material: PVDF, autoclavable and gamma stable.
  • Size: 3/8 in (9.50 mm) nominal internal diameter.
  • Connector type: Hose-barb, mini series for seamless tubing transitions.
  • Working pressure: 250 psi at 72°F (22.2°C); 100 psi at 200°F (93.3°C).
  • Package: 25 per bag as listed by authorized distributors.

Catalog No. NC3363115 Supplier Accuflow Systems Supplier No. PFMS375PVDF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PVDF smooth inner bore mini hose-barb connector designed for aseptic fluid transfer. The smooth inner bore minimizes dead volume and reduces sites for particulate or microbial entrapment, while PVDF provides chemical resistance and compatibility with common sterilization methods.

  • Smooth inner bore reduces fluid stagnation and potential contamination.
  • Material: PVDF, autoclavable and gamma stable.
  • Size: 3/8 in (9.50 mm) nominal internal diameter.
  • Connector type: Hose-barb, mini series for seamless tubing transitions.
  • Working pressure: 250 psi at 72°F (22.2°C); 100 psi at 200°F (93.3°C).
  • Package: 25 per bag as listed by authorized distributors.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.