Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRUKER NANO INC PFQNM IMAGING PROBE V2 5/PK

Catalog No. NC3717527
Encompass

  • Designed for high-resolution imaging
  • Quantifiable, artifact-free mechanical mapping of live cells
  • Precise 70 nm tip end radius for delicate bio-sample measurements
  • Pre-calibrated spring constant of 0.1 N/m for reliable performance
  • Minimizes imaging artifacts with 11-degree compensated tip
  • 19 µm tall post enhances accurate tip-sample interaction
  • Compatible with PeakForce Tapping, QI Mode, Force Volume, and Tapping
  • Single cantilever design for focused applications
  • Paddle cantilever geometry for versatility in experiments
  • Nominal cantilever thickness of 0.345 µm
  • Thickness range between 0.317-0.373 µm
  • Back side coated with titanium/gold (Ti/Au)
  • Resonant frequency nominally set at 85 kHz
  • Tip compensation angle set at 11 degrees

Catalog No. NC3717527 Supplier BRUKER NANO INC Supplier No. PFQNMLCV2
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Designed for high-resolution imaging
  • Quantifiable, artifact-free mechanical mapping of live cells
  • Precise 70 nm tip end radius for delicate bio-sample measurements
  • Pre-calibrated spring constant of 0.1 N/m for reliable performance
  • Minimizes imaging artifacts with 11-degree compensated tip
  • 19 µm tall post enhances accurate tip-sample interaction
  • Compatible with PeakForce Tapping, QI Mode, Force Volume, and Tapping
  • Single cantilever design for focused applications
  • Paddle cantilever geometry for versatility in experiments
  • Nominal cantilever thickness of 0.345 µm
  • Thickness range between 0.317-0.373 µm
  • Back side coated with titanium/gold (Ti/Au)
  • Resonant frequency nominally set at 85 kHz
  • Tip compensation angle set at 11 degrees

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.