Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Pure-Fit SIB Reducer, PVDF, 1/4 in x 3/8 in

Catalog No. NC3363118
Encompass_Preferred

Smooth inner-bore (SIB) PVDF reducer connector that provides a seamless, low-dead-volume transition between 1/4 in and 3/8 in tubing. Designed for aseptic bioprocessing and laboratory fluid transfer, the component offers chemical resistance and compatibility with common sterilization methods.

  • Material: PVDF (polyvinylidene fluoride).
  • Size: 1/4 in x 3/8 in (6.4 mm x 9.5 mm).
  • Packaged quantity: 25 per bag.
  • Sterilization: Autoclavable; gamma stable.
  • Standards: Meets USP Class VI and relevant ISO criteria.
  • Feature: Smooth inner bore eliminates dead volume and reduces risk of contamination.
  • Recommended working temperature: up to 275 °F (135 °C).

Catalog No. NC3363118 Supplier Accuflow Systems Supplier No. PFR250X375PVDF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Smooth inner-bore (SIB) PVDF reducer connector that provides a seamless, low-dead-volume transition between 1/4 in and 3/8 in tubing. Designed for aseptic bioprocessing and laboratory fluid transfer, the component offers chemical resistance and compatibility with common sterilization methods.

  • Material: PVDF (polyvinylidene fluoride).
  • Size: 1/4 in x 3/8 in (6.4 mm x 9.5 mm).
  • Packaged quantity: 25 per bag.
  • Sterilization: Autoclavable; gamma stable.
  • Standards: Meets USP Class VI and relevant ISO criteria.
  • Feature: Smooth inner bore eliminates dead volume and reduces risk of contamination.
  • Recommended working temperature: up to 275 °F (135 °C).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.