Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ PFXi-880 Series Spectrophotometers

Catalog No. 09053350 Shop All Tintometer Group Products
Change view
Click to view available options
Type:
Spectrophotometer
For Use With (Application):
For sugar solutions and syrups
Includes:
RCMSi Pack, Optical Cells
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Application) Includes
09-053-350 Spectrophotometer For sugar solutions and syrups RCMSi Pack, Optical Cells
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-053-350 Supplier Lovibond™ Supplier No. 1378805
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Instrument, Windows compatible software, spare lamp, instructions, RCMSi starter Pack and Lovibond™ optical glass cells

With RCMSi technology (Remote Calibration & Maintenance Service) for remote calibration and servicing via internet without leaving benchtop

  • Automatic and non-subjective color measurement
  • Rugged, chemically resistant, steel construction
  • Removable, 6 in. (153mm) sample chamber
  • Can handle hot samples with high melting points
  • Output conforms to GLP including date, time, sample and user ID
  • Available with optional integrated heater unit for samples like fats or waxes whose temperature needs to be maintained above melting point consistently

  • With choice of color scales
  • Supplied with color control software for data analysis
  • Remote upgrade capability

PFXi-880/CIE

  • For transparent samples
  • Color scales: CIE L™a™b, CIELAB (L™C™h), Delta E™ color difference, Spectral data, xyY chromaticity coordinates, XYZ tristimulus values, Acid Wash Test (ASTM D848), Optical density (Absorbance)
PFXi-880/S
  • For sugar syrups and solutions
  • Color scales: CIE L™a™b, Delta E™ color difference, ICUMSA Color Index (ICUMSA GS1-7, ICUMSA GS2/3-9), RYBN Color, Spectral data, xyY chromaticity coordinates, XYZ tristimulus values, Optical density (Absorbance)

PFXi-880/CIE: Chemicals, Edible Oils and Fats, Coatings, Water and Waste Waters, Food and Beverages, Household Products, Petroleum Oils and Waxes, Plastics, Sugar Solutions, Syrups and Honey, Pharmaceuticals and Cosmetics, Beers, Malts and Caramels, Medical and Clinical. PFXi-880/S: Sugar Solutions, Syrups and Honey.

Specifications

Certifications/Compliance AOCS, ISO, ASTM, CE, RoHS, WEEE
Connections USB, LAN, RS232
Display Color Graphic
Light Source Tungsten Halogen
Spectral Bandwidth 10 nm
Type Spectrophotometer
Voltage 90/240 V
For Use With (Application) For sugar solutions and syrups
Height (English) 6.69 in.
Height (Metric) 17 cm
Includes RCMSi Pack, Optical Cells
Length (English) 7.7 in.
Length (Metric) 19.6 cm
Measurement Time >30 sec.
Model PFXi-880/S
Pathlength 0.1 to 153 mm
Repeatability Chromaticity (x y) - ±0.0002; ΔE - 0.2
Spectral Response 420 to 710 nm
Weight (English) 16 lb.
Weight (Metric) 7.7 kg
Width (English) 20.27 in.
Width (Metric) 51.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.