Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Pure-Fit Wye Connector, PVDF, 1/4 in, Bag of 25

Catalog No. NC3363130
Encompass_Preferred

Smooth inner bore wye connector for sterile fluid transfer applications, constructed from PVDF for chemical resistance and sterilization compatibility.

  • Smooth inner bore wye connector for 1/4 in (6.4 mm) tubing.
  • Material: PVDF (polyvinylidene fluoride).
  • Quantity: bag of 25.
  • Sterilization compatible: autoclavable and gamma stable.
  • Recommended temperature: up to 275 °F (135 °C).
  • Meets USP Class VI and relevant ISO criteria.
  • Manufactured and packaged in a certified clean room.
  • All materials animal-free and BPA-free.

Catalog No. NC3363130 Supplier Accuflow Systems Supplier No. PFY250PVDF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Smooth inner bore wye connector for sterile fluid transfer applications, constructed from PVDF for chemical resistance and sterilization compatibility.

  • Smooth inner bore wye connector for 1/4 in (6.4 mm) tubing.
  • Material: PVDF (polyvinylidene fluoride).
  • Quantity: bag of 25.
  • Sterilization compatible: autoclavable and gamma stable.
  • Recommended temperature: up to 275 °F (135 °C).
  • Meets USP Class VI and relevant ISO criteria.
  • Manufactured and packaged in a certified clean room.
  • All materials animal-free and BPA-free.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.