Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Intertape Masking Tape, 18 mm, 60 yd, 12 Rolls

Catalog No. 501149295
Encompass

An economical beige, smooth crepe paper masking tape with a pressure-sensitive synthetic rubber adhesive. It can be used for various non-critical tape applications such as hanging paper, poly, and poster board.

  • Smooth crepe paper construction
  • Pressure-sensitive synthetic rubber adhesive
  • Suitable for non-critical tape applications
  • Width of 18 mm
  • Length of 60 yd (55 m)
  • Thickness of 5 mil
  • White color
  • Tensile strength of 21 lb/in
  • Sold in multiples of 12 rolls

Catalog No. 50-114-9295 Supplier MSC Supplier No. 00320754
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An economical beige, smooth crepe paper masking tape with a pressure-sensitive synthetic rubber adhesive. It can be used for various non-critical tape applications such as hanging paper, poly, and poster board.

  • Smooth crepe paper construction
  • Pressure-sensitive synthetic rubber adhesive
  • Suitable for non-critical tape applications
  • Width of 18 mm
  • Length of 60 yd (55 m)
  • Thickness of 5 mil
  • White color
  • Tensile strength of 21 lb/in
  • Sold in multiples of 12 rolls

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.