Learn More
Description
- Dual ceramic diaphragm for fast response times even in water samples with low ionic conductivities (≥ 100 μS/cm)
- Gel electrolyte for low-maintenance
- Robust plastic housing
Specifications
Specifications
| Connector Types | BNC |
| Junction | Dual Ceramic |
| Material | Plastic Body |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | -5°C to +80°C |
| Type | Ag/AgCl Combination Double Juction pH Electrode |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.