Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ pH/Ion Meter NineFocus™ NF5000™

Catalog No. 01915850 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Model:
NF5000 AMM BASE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01-915-850 NF5000 AMM BASE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-915-850 Supplier Mettler Toledo™ Supplier No. 30997016
Earn Up to $2,000 in Accessories with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High-performance, multiparameter benchtop meter for compelling precision in pH, conductivity, ion concentration, redox, and dissolved oxygen determinations.

  • Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity.
  • Data integrity: The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
  • Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors.
  • Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience.
  • Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors.
  • Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
  • Maximum Sensor Flexibility:
    • Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module
    • The NF5000 AMM Base includes one pH/Ion analog measurement module for ISM/non-ISM pH sensors and ISE (ion probe)
TRUSTED_SUSTAINABILITY

Specifications

Accuracy -30 to 130°C
Accuracy (Concentration) 0.5 %
Accuracy (Ion) 0.5 %
Accuracy (mV) 0.1
Accuracy (pH) 0.002
Advanced ISE Functions The NF5000 AMM Base includes one pH/Ion analog measurement module for ISM / non-ISM pH sensors, and ISE (ion probe). It features a modular system, external temperature probe support, sensor backward compatibility and regulatory compliance support.
Backlight Option Yes
Calibration pH, ORP, Ion Concentration, Conductivity, TDS, Salinity, DO, Barometric Pressure, Temperature
Calibration Modes Calibration Support, Guided verification, Multilingual Menu, Simple Methods, Touch screen
Calibration Points (ISE) Up to 5
Certifications/Compliance CE, WEEE, RoHS
Data Management Details PC, Printer, USB stick
Data Points 2000
Channels 4 (Customizable with modules)
Display Type Color TFT
IP Rating IP52
Measurement Modes pH with mV and Temperature, Conductivity, Dissolved Oxygen
Resolution (pH) 0.001, 0.01, 0.1
Temperature Range (Metric) -30°C to +130°C
Languages Chinese (Simplified), Chinese (Traditional), English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Thai, Turkish
Log Function Type Automatic by Interval or Event, Manual
Memory 3000 Result Sets
Model NF5000 AMM BASE
Product Type pH/Ion Meter
Range (Concentration) -2.000 to 20.000 pX, 0 to 999 999 mg/L (ppm)
Range (Ion) -2.000 to 20.000 pX, 0 to 999 999 mg/L (ppm)
Range (Relative mV) -2000 to 2000 mV
Resolution (Ion) 3 or 4 Digits (Auto-Range)
Resolution (mV) 0.1,1
Temperature Accuracy ±0.1°C between 0°C and 100°C
Temperature Resolution 0.1°C
Dimensions (L x W x H) 40 x 30 x 34 cm
Length (Metric) 40 cm
Width (Metric) 30 cm
Height (Metric) 34 cm
Weight (Metric) 2 kg
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.