Learn More
Description
- ORP/Redox electrode with a glass shaft and Pt Ring sensing element.
- Part of the diagnosable, efficient, and sustainable InLab DES digital electrode line.
- Designed for use in a wide range of applications.
- Compatible with METTLER TOLEDO NineFocus meters.
- Connection cables and signal bridges may be required.
- Captures and stores calibration data for improved traceability.
- Preventive maintenance diagnostics help maximize sensor lifespan.
- Compatible with LabX software for advanced data management and 21 CFR Part 11 regulatory compliance.
- Signal Bridge and universal cable can be retained for long-term use.
- Supports measurement of pH, conductivity, ion concentration, redox, and dissolved oxygen with a single instrument platform.
- Requires 3M KCl (51350072) reference electrolyte.
Specifications
Specifications
| Connector Types | 8-pin Mini-DIN |
| Junction | Ceramic |
| Material | Glass |
| pH Range | 5.5 to 8 |
| Temperature (Metric) Operating | ±0.1°C between 0°C and 100°C |
| Type | Combination ORP Electrode |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.