Learn More
Description
Enables automatic temperature compensation during pH and redox measurement. Lovibond™ pH and Temperature Electrode is a type 230, plastic/gel-filled combined sensor for use with the Lovibond™ SensoDirect pH200 pH/Redox/Temperature Meter.
- For use with SensoDirect pH200 pH/Redox/Temperature meter
- Automatically detected for automatic temperature compensation
- Temperature sensor: NTC 30 kOhm
- DIN 19262 plug
- Plastic, gel filled
- Set of 1
Order Info
ForUseWithApplication
Specifications
Specifications
| Accuracy (pH) | ±0.01 pH |
| Accuracy (Temperature) | ±0.2°C (at 0°C to 50°C); otherwise ±0.4°C |
| Connector Types | BNC |
| Type | Combined pH and Temperature Electrode |
| For Use With (Application) | pH or temperature monitoring |
| Material | Plastic with gel electrolyte |
| Model | Type 230 |
| pH Range | 0.00 to 14.00 |
| Resolution (pH) | 0.01 pH |
| Resolution (Temperature) | 0.1°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.